Zoro Homepage

5 Blades, 120 V, 54 in W

  • Mfr # FH-W1811-5-54

  • Zoro # G605928669


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Voltage
120 V
Width
54 in
Includes
Mounting Hardware
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FH-W1811-5-54
Zoro #
G605928669
UPC #
790576810317
Country of Origin
Taiwan, Province of China

Dimensions

Width
54 in
Length
54 in
Height
10 in

Details

Number of Blades
5
Voltage
120 V
Includes
Mounting Hardware
Item
Aviator Indoor and Outdoor 5-Blade Smart Flush Mount Ceiling Fan 54in Matte Black with Remote Control (Light Kit Sold Separately)
Material
Aluminum
Finish
Matte Black
Features
Color
Matte Black
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
RPM
6

Description

Aviator Indoor and Outdoor 5-Blade Smart Flush Mount Ceiling Fan 54in Matte Black with Remote Control (Light Kit Sold Separately)

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.