Zoro Homepage

5 Blades, 120 V, 54 in W

  • Mfr # FR-W1811-5

  • Zoro # G305928877


product price: $750.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Voltage
120 V
Width
54 in
Includes
Mounting Hardware
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1811-5
Zoro #
G305928877
UPC #
790576810683
Country of Origin
Taiwan, Province of China

Dimensions

Width
54 in
Length
54 in
Height
15.5 in

Details

Number of Blades
5
Voltage
120 V
Includes
Mounting Hardware
Item
Aviator Indoor and Outdoor 5-Blade Smart Ceiling Fan 54in Graphite Weathered Gray with Remote Control (Light Kit Sold Separately)
Finish
Graphite
Color
Graphite/Weathered Gray
Material
Aluminum
Features
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
RPM
6

Description

Aviator Indoor and Outdoor 5-Blade Smart Ceiling Fan 54in Graphite Weathered Gray with Remote Control (Light Kit Sold Separately)

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.