Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Modern Forms 6-Speed RF Ceiling Fan Wall Control with Single Pole Wallplate in White for Modern Forms Smart Fans F-WC

6-Speed RF Ceiling Fan Wall Control with Single Pole Wallplate in White for Modern Forms Smart Fans (Discontinued)

  • Mfr # F-WC
  • Zoro # G005929037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-WC
Zoro #
G005929037
UPC #
790576583747
Country of Origin
United States

Dimensions

Width
2.75 in
Length
1.63 in

Details

Finish
White
Material
PC

Description

6-Speed RF Ceiling Fan Wall Control with Single Pole Wallplate in White for Modern Forms Smart Fans

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.