Zoro Homepage

8 Blades, 120 V, 80 in W

  • Mfr # FR-W1805-80L

  • Zoro # G205928748


product price: $1,291.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
8
Voltage
120 V
Width
80 in
Includes
Mounting Hardware
RPM
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1805-80L
Zoro #
G205928748
UPC #
790576696096
Country of Origin
United States

Dimensions

Width
80 in
Length
80 in
Height
17.25 in

Details

Number of Blades
8
Voltage
120 V
Includes
Mounting Hardware
Item
Hydra Indoor and Outdoor 8-Blade Smart Ceiling Fan 80in Titanium with 3500K LED Light Kit and Wall Control
RPM
6
Color
Titanium
Features
Standards
ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Finish
Titanium
Material
Aluminum
LED Color Temp
3500K

Description

Hydra Indoor and Outdoor 8-Blade Smart Ceiling Fan 80in Titanium with 3500K LED Light Kit and Wall Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.