Zoro Homepage

9 Blades, 120 V, 72 in W

  • Mfr # FR-W2101-72L

  • Zoro # G605928577


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
9
Voltage
120 V
Width
72 in
Includes
Mounting Hardware
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W2101-72L
Zoro #
G605928577
UPC #
790576837499
Country of Origin
United States

Dimensions

Width
72 in
Length
72 in
Height
14 in

Details

Number of Blades
9
Voltage
120 V
Includes
Mounting Hardware
Item
Wynd XL Indoor and Outdoor 9-Blade Smart Ceiling Fan 72in Stainless Steel with 2700K LED Light Kit and Remote Control
Features
RPM
6
Material
Stainless Steel
Color
Stainless Steel
Finish
Stainless Steel
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
LED Color Temp
2700K

Description

Wynd XL Indoor and Outdoor 9-Blade Smart Ceiling Fan 72in Stainless Steel with 2700K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.