Zoro Homepage

Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Matte Black

  • Mfr # XF-SCK

  • Zoro # G505928769


product price: $70.55
/ea

Key Features

Reversible
No
Width
4.25 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XF-SCK
Zoro #
G505928769
UPC #
790576569000
Country of Origin
United States

Dimensions

Width
4.25 in

Details

Reversible
No
Finish
Matte Black
Material
Steel

Description

Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.