Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Oil Rubbed Bronze

  • Mfr # XF-SCK

  • Zoro # G305928747


product price: $70.55
/ea

Key Features

Material
Steel
Width
4.25 in
Reversible
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XF-SCK
Zoro #
G305928747
UPC #
790576580807
Country of Origin
United States

Dimensions

Width
4.25 in

Details

Material
Steel
Finish
Oil Rubbed Bronze
Reversible
No

Description

Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Oil Rubbed Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.