Zoro Homepage

Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Stainless Steel

  • Mfr # XF-SCK

  • Zoro # G705928729


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Reversible
No
Material
Steel
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XF-SCK
Zoro #
G705928729
UPC #
790576567419
Country of Origin
United States

Dimensions

Width
4.25 in

Details

Reversible
No
Material
Steel
Finish
Stainless Steel

Description

Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.