Fans Downrods in Matte Black
- Mfr # XF-12
- Zoro # G306270708
product price:Â
$
27.95
/ea
Key Features
Length
12 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XF-12
- Zoro #
- G306270708
- UPC #
- 790576569291
- Country of Origin
- United States
Dimensions
- Length
- 12 in
Details
- Material
- Steel
- Finish
- Matte Black
Description
3/4 in. downrods can be used to extend downrod ceiling fan height. Downrods are available in 12 in., 18 in., 24 in., 36 in., 48 in., 60 in., and 72 in. sizes along with a variety of finish options to match your fan finish. Downrods can be joined together using a downrod coupler (XF-I) to make lengths greater than 72 in. and may also be shortened in the field. Not recommended for use with any ceiling fans other than Modern Forms Smart Fans or WAC Smart Fans.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.