This item is Discontinued.

Modern Forms 3 Blades, 120 V, 60 in W FR-W1813-60L

3 Blades, 120 V, 60 in W (Discontinued)

  • Mfr # FR-W1813-60L
  • Zoro # G005928177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1813-60L
Zoro #
G005928177
UPC #
790576860756
Country of Origin
United States

Dimensions

Width
60 in
Length
60 in
Height
12 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Morpheus III Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Gloss Black with 2700K LED Light Kit and Wall Control
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
RPM
6
Features
Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;RF hardwired wall control included for local control; Additional switches are available for 3 or 4 way setup (Part No; F-WC-WT); Battery operated RF remote control with wall cradle sold separately (Part No; F-RC-WT); Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Replaceable LED luminaire powered by WAC Lighting, features smooth and continuous brightness control; Available in 2700K, 3000K, and 3500K options, order accordingly; An optional cover is included to conceal luminaire;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Can be installed on slope ceilings up to a 32 degree slope (XF-SCK Slope Ceiling Kit available for slopes 32-45 Degrees); Downrods sold separately for longer lengths;Bluetooth Remote Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included
Finish
Gloss Black
Color
Gloss Black
Material
Aluminum
LED Color Temp
2700K

Description

Morpheus III Indoor and Outdoor 3-Blade Smart Ceiling Fan 60in Gloss Black with 2700K LED Light Kit and Wall Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.