This item is Discontinued.

Modern Forms 8 Blades, 120 V, 52 in W FR-W2001-52L

8 Blades, 120 V, 52 in W (Discontinued)

  • Mfr # FR-W2001-52L
  • Zoro # G005928542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W2001-52L
Zoro #
G005928542
UPC #
790576874111
Country of Origin
United States

Dimensions

Width
52 in
Length
52 in
Height
14.82 in

Details

Number of Blades
8
Voltage
120 V
Includes
Mounting Hardware
Item
Renegade Indoor and Outdoor 8-Blade Smart Ceiling Fan 52in Brushed Nickel Titanium with 3500K LED Light Kit and Remote Control
Material
Aluminum
Features
Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;Battery operated Bluetooth remote control with wall cradle included (Part No; F-RCBT-WT); Optional Bluetooth hardwired wall control sold separately (Part No; F-WCBT-WT) and can be set-up as 3 or 4 way switches when you purchase more than one; Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Replaceable LED luminaire powered by WAC Lighting, features smooth and continuous brightness control; Available in 2700K, 3000K, and 3500K options, order accordingly;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Can be installed on slope ceilings up to a 32 degree slope (XF-SCK Slope Ceiling Kit available for slopes 32-45 Degrees); Downrods sold separately for longer lengths;Bluetooth Remote Control with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included
Finish
Brushed Nickel
RPM
6
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Color
Brushed Nickel/Titanium
LED Color Temp
3500K

Description

Renegade Indoor and Outdoor 8-Blade Smart Ceiling Fan 52in Brushed Nickel Titanium with 3500K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.