
Skylark 3-Blade Smart Ceiling Fan 54in Satin Brass Black 3500K LED Light Kit and Remote Control (Discontinued)
- Mfr # FR-W2202-54L
- Zoro # G905928833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR-W2202-54L
Zoro #
G905928833
UPC #
790576955001
Country of Origin
United States
Dimensions
Width
54 in
Height
14.7 in
Length
54 in
Details
Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Skylark 3-Blade Smart Ceiling Fan 54in Satin Brass Black 3500K LED Light Kit and Remote Control
Features
RPM
6
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Color
Soft Brass/Matte Black
Material
Aluminum
Finish
Soft Brass
LED Color Temp
3500K
Description
Skylark 3-Blade Smart Ceiling Fan 54in Satin Brass Black 3500K LED Light Kit and Remote Control
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.