
Skylark 3-Blade Smart Ceiling Fan 54in Satin Brass Black 2700K LED Light Kit and Remote Control (Discontinued)
- Mfr # FR-W2202-54L
- Zoro # G905928840
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR-W2202-54L
Zoro #
G905928840
UPC #
790576954998
Country of Origin
United States
Dimensions
Width
54 in
Length
54 in
Height
14.7 in
Details
Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Skylark 3-Blade Smart Ceiling Fan 54in Satin Brass Black 2700K LED Light Kit and Remote Control
Finish
Soft Brass
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
RPM
6
Features
Color
Soft Brass/Matte Black
Material
Aluminum
LED Color Temp
2700K
Description
Skylark 3-Blade Smart Ceiling Fan 54in Satin Brass Black 2700K LED Light Kit and Remote Control
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.