Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torque 3-Blade Smart Ceiling Fan 58in Matte Black/Koa with Remote Control, 3 Blades, 120 V, 58 in W

  • Mfr # FR-W2204-58

  • Zoro # G605928805


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
58 in
Includes
Mounting Hardware
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W2204-58
Zoro #
G605928805
UPC #
790576956961
Country of Origin
Taiwan, Province of China

Dimensions

Width
58 in
Height
10.6 in
Length
58 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Torque 3-Blade Smart Ceiling Fan 58in Matte Black/Koa with Remote Control
Material
Aluminum
Color
Matte Black/Distressed Koa
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Features
Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs; New: Bluetooth compatible for improved range and an unlimited amount of fans can be controlled with remote or wall control within range;Battery operated Bluetooth remote control with wall cradle included (Part No; F-RCBT-WT); Optional Bluetooth hardwired wall control sold separately (Part No; F-WCBT-WT) and can be set-up as 3 or 4 way switches when you purchase more than one; Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Handsome hardware matches the finish of the downrod and canopy - this ceiling fan is not light kit adaptable;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Can be installed on slope ceilings up to a 32 degree slope (XF-SCK Slope Ceiling Kit available for slopes 32-45 Degrees); Downrods sold separately for longer lengths;Bluetooth Remote Control with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included
RPM
6
Finish
Matte Black

Description

Torque 3-Blade Smart Ceiling Fan 58in Matte Black/Koa with Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.