Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Modern Forms 12 Blades, 120 V, 80 in W FR-W1815-80L

12 Blades, 120 V, 80 in W (Discontinued)

  • Mfr # FR-W1815-80L
  • Zoro # G905928598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR-W1815-80L
Zoro #
G905928598
UPC #
790576697109
Country of Origin
United States

Dimensions

Width
80 in
Height
17.75 in
Length
80 in

Details

Number of Blades
12
Voltage
120 V
Includes
Mounting Hardware
Item
Windflower Indoor and Outdoor 12-Blade Smart Ceiling Fan 80in Oil Rubbed Bronze/Dark Walnut with 2700K LED Light Kit and Wall Control
Material
Aluminum
RPM
6
Standards
ADA, Title 20, Title 24, ETL, cETL, UL, cUL, CSA CAN
Color
Oil Rubbed Bronze/Dark Walnut
Finish
Oil Rubbed Bronze
Features
Modern Forms Fans pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;Free app download: Sync with our exclusive Modern Forms app to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;Bluetooth hardwired wall control included (Part No; F-WCBT-WT); Additional switches are available for 3 or 4 way setup (Part No; F-WCBT-WT); Battery operated Bluetooth remote control with wall cradle sold separately (Part No; F-RCBT-WT); Can be controlled through an Android or iOS wall mounted tablet with Wi-fi;Modern Forms Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Replaceable LED luminaire powered by WAC Lighting, features smooth and continuous brightness control; Available in 2700K, 3000K, and 3500K options, order accordingly; An optional cover is included to conceal luminaire;ETL, cETL, UL, cUL, CSA CAN Wet Location Listed for indoor or outdoor applications; Can be installed on slope ceilings up to a 32 degree slope (XF-SCK Slope Ceiling Kit available for slopes 32-45 Degrees); Downrods sold separately for longer lengths;Bluetooth Remote Control (Sold Separately) with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included;Bluetooth Wall Control with on/off, 6 speed, reverse, and dim to 1%, Android or iOS Device App Included
LED Color Temp
2700K

Description

Windflower Indoor and Outdoor 12-Blade Smart Ceiling Fan 80in Oil Rubbed Bronze/Dark Walnut with 2700K LED Light Kit and Wall Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.