Basics Patio Chair Cover, 27 in. L x 34 in. W x 31 in. H, Khaki

  • Mfr # 7465

  • Zoro # G209770169


product price:  $26.29
/ea

Key Features

Material
Polyester
Cover Dimensions
27 in L x 31 in H x 34 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7465
Zoro #
G209770169
UPC #
26509074656
Country of Origin
China

Dimensions

Cover Dimensions
27 in L x 31 in H x 34 in W

Details

Color
Khaki
Material
Polyester

Description

The Basics Patio Chair Cover provides a worry-free solution to keep your outdoor patio furniture clean and protected from the elements. All-season, weather-resistant material is designed to keep dirt, dust, and debris off your patio furniture while water-resistant backing helps keep things dry. PATIO CHAIR COVER: Fits most standard patio chairs up to 27-inches long x 34-inches wide x 31-inches high-not designed to entirely cover wheels or feet. WEATHER-RESISTANT COVER: Heavy-duty, polyester material keeps your patio chair clean & protected from the elements while UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Tie closures help provide you a secure fit during harsh weather & high winds. EASY TO CLEAN: Chair cover can be easily spot cleaned with a damp cloth. HOME decor: Khaki color blends with most home environments & decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.