Chalet Patio Ottoman/Coffee Table/Fire Pit Cover, 48 in. L x 25 in. W x 18 in. H, Beige
- Mfr # 2928
- Zoro # G309770113
product price:Â
$
27.25
/ea
Key Features
Material
Polyester
Cover Dimensions
48 in L x 18 in H x 25 in W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2928
- Zoro #
- G309770113
- UPC #
- 026509032342
- Country of Origin
- China
- Color
- Beige
- Material
- Polyester
Dimensions
- Cover Dimensions
- 48 in L x 18 in H x 25 in W
Description
The Chalet Patio Ottoman/Coffee Table/Fire Pit Cover features a modern aesthetic, with leg ties, designed to keep your patio furniture clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. OTTOMAN/SIDE TABLE/FIRE PIT COVER: Fits most patio ottomans, coffee tables, & rectangular fire pits up to 48-inches long x 25-inches wide x 18-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio furniture clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Leg ties provide a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.