
Chalet Round Air Conditioner Cover, 34 in. Diameter x 3 in. H, Beige
Mfr # 3040
Zoro # G509808050
product price:Â $37.25
/eaKey Features
Depth
34 in
Width
34 in
Height
30 in
Color
Atmosphere
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3040
Zoro #
G509808050
UPC #
026509059578
Country of Origin
China
Dimensions
Depth
34 in
Width
34 in
Height
30 in
Details
Color
Atmosphere
Material
Polyester
Description
The Chalet Round Air Conditioner Cover features a modern aesthetic and worry-free solution to keep your A/C unit clean and protected each season. Weather-resistant material helps keep outdoor elements out while elastic hem and bottom slit for wiring provide a fast and custom-like fit. AIR CONDITIONER COVER: Fits round air conditioners up to 34-inches in diameter x 30-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your air conditioner clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. CUSTOM FIT COVER: Elastic bottom hem provides a secure, custom-like fit. Slit on bottom allows room for wiring and can be secured with the attached fabric tie. EASY TO CLEAN: Air conditioner cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor. WARNING: Cover NOT for use when air conditioner is in operation.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.