Chalet Round Patio Dining Table Cover, 5 in. Diameter x 25 in. H, Beige

  • Mfr # 2963

  • Zoro # G509770173


product price:  $28.57
/ea

Key Features

Color
Beige
Material
Polyester
Cover Dimensions
50 in L x 25 in H x 50 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2963
Zoro #
G509770173
UPC #
26509031499
Country of Origin
China

Dimensions

Cover Dimensions
50 in L x 25 in H x 50 in W

Details

Color
Beige
Material
Polyester

Description

The Chalet Round Patio Dining Table Cover features a modern aesthetic, with leg ties, designed to keep your patio furniture clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. PATIO TABLE COVER: Fits most round patio tables up to 50-inches diameter x 25-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio furniture clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Leg ties provide a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Patio furniture cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products