
Chalet Round Patio Fire Pit Cover, 44 in. Diameter x 3 in. H, Beige
Mfr # 2926
Zoro # G709770089
product price: $17.53
/eaKey Features
Material
Polyester
Length
44 in
Width
44"
Height
3"
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2926
Zoro #
G709770089
UPC #
26509031512
Country of Origin
China
Dimensions
Length
44 in
Width
44"
Height
3"
Details
Material
Polyester
Color
Beige
Description
The Chalet Round Patio Fire Pit Cover features a modern aesthetic, with an elastic bottom hem, designed to keep your patio fire pit clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. FIRE PIT COVER: Fits most round fire pits up to 44-inches diameter x 3-inches high. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your fire pit clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Elastic bottom hem provides a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Fire pit cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.