Chalet Stackable/High Back Bar Chair Cover, 27 in. L x 27 in. W x 49 in. H, Beige

  • Mfr # 2920

  • Zoro # G009770161


product price:  $25.29
/ea

Key Features

Material
Polyester
Cover Dimensions
27 in L x 49 in H x 27 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2920
Zoro #
G009770161
UPC #
26509031451
Country of Origin
China

Dimensions

Cover Dimensions
27 in L x 49 in H x 27 in W

Details

Color
Beige
Material
Polyester

Description

The Chalet Stackable Patio Chair Cover features a modern aesthetic, with leg ties, designed to keep your patio chairs clean and protected each season. Weather-resistant material helps keep outdoor elements out while an elastic hem cord provides a fast and custom-like fit. STACKABLE CHAIR COVER: Fits most stackable patio chairs up to 27-inches long x 27-inches wide x 49-inches high & compatible with high back chairs & bar stools with similar fit dimensions. WEATHER-RESISTANT COVER: Durable, medium-weight, material keeps your patio chair clean & protected from outdoor elements while excellent UV resistance reduces your cover from fading over time. SECURE PATIO COVER: Leg ties provide a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. EASY TO CLEAN: Chair cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.