Garrison 73 in. Grill Cover, Waterproof, 73 in. L x 25 in. W x 44.5 in. H, Granite

  • Mfr # 3003

  • Zoro # G809770064


product price:  $70.39
/ea

Key Features

Overall Height
44.5 in
Material
Polyester
Overall Width
25 in
Color
Granite
Overall Length
73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003
Zoro #
G809770064
UPC #
026509052012
Country of Origin
China

Dimensions

Size
73"L x 25"W x 44.5"H
Overall Height
44.5 in
Overall Width
25 in
Overall Length
73 in

Details

Material
Polyester
Color
Granite

Description

The Garrison 73-Inch Waterproof Patio Grill Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. PATIO GRILL COVER: Fits patio grills up to 73-inches long x 25-inches wide x 44.5-inches high-compatible with high-end grills such as Weber, Napoleon, Williams Sonoma, & more. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your patio grill clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Base grommet for ties & adjustable side straps provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: Heather gray color matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.