Shop MODERN LEISURE
See all product information
Create Account
Garrison Patio Loveseat Cover, Waterproof, 66 in. L x 4 in. W x 39 in. H, Sandstone
- Mfr # 3104
- Zoro # G009770086
product price:Â
$
50.39
/ea
Key Features
Material
Polyester
Cover Dimensions
66 in L x 39 in H x 40 in W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3104
- Zoro #
- G009770086
- UPC #
- 026509067542
- Country of Origin
- China
Dimensions
- Cover Dimensions
- 66 in L x 39 in H x 40 in W
Details
- Color
- Sandstone
- Material
- Polyester
Description
The Garrison Waterproof Patio Loveseat/Sofa Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. LOVESEAT & SOFA COVER: Fits most patio loveseats & sofas up to 66-inches long x 40-inches wide x 39-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your patio loveseat clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Loveseat cover can be easily spot cleaned with a damp cloth. HOME decor: Sandstone color matches most home environments & decor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.