Garrison Patio Loveseat Cover, Waterproof, Small, 55 in. L x 33 in. W x 38 in. H, Granite

  • Mfr # 3121

  • Zoro # G809770088


product price:  $68.65
/ea

Key Features

Material
Polyester
Cover Dimensions
55 in L x 38 in H x 33 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3121
Zoro #
G809770088
UPC #
26509072201
Country of Origin
China

Dimensions

Cover Dimensions
55 in L x 38 in H x 33 in W

Details

Color
Granite
Material
Polyester

Description

The Garrison Waterproof Patio Loveseat Cover combines durability with an elegant aesthetic, capable to stand-up against some of the harshest weather mother nature has to offer. Taped seams help keep out water, dirt, and debris, keeping your investment clean and protected from outdoor elements. LOVESEAT & SOFA COVER: Fits most patio loveseats & sofas up to 55-inches long x 33-inches wide x 38-inches high. 100% WATERPROOF COVER: Durable material has reinforced, taped seams to keep your patio loveseat clean & protected from the elements while excellent UV resistance helps reduce fading over time. DURABLE & SECURE FIT: Base grommet for ties & 4 leg buckles help provide you a secure, custom-like fit during inclement weather & high winds-not designed to entirely cover wheels or feet. MINIMIZES CONDENSATION: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Loveseat cover can be easily spot cleaned with a damp cloth. HOME decor: Granite color matches most home environments & decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.