Monterey 8ft Log Rack Cover, 96 in. L x 24 in. W x 42 in. H, Black

  • Mfr # 3034

  • Zoro # G209770145


product price:  $79.73
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Cover Dimensions
8ft Log Rack, 96 in L x 24 in W x 42 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3034
Zoro #
G209770145
UPC #
26509059516
Country of Origin
China

Dimensions

Cover Dimensions
8ft Log Rack, 96 in L x 24 in W x 42 in H

Details

Color
Black
Material
Polyester

Description

The Monterey Outdoor Log Rack Cover features a universal fit for 8-foot log racks, designed to protect your firewood against dust, sun damage, and rainwater. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a secure fit-keeping your firewood ready when you are. LOG RACK COVER: Fits 8-foot log racks up to 96-inches long x 24-inches wide x 42-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your firewood & log rack clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles provide a secure fit to your log rack & a Velcro front opening allows for easy & fast access to your firewood-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Log rack cover can be easily spot cleaned with a damp cloth. HOME decor: Black color hides soot, dirt, & matches most home environments & decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.