Shop MODERN LEISURE
See all product information
Create Account
Monterey Patio Day Chaise Lounge Cover, 78 in. L x 35.5 in. W x 33 in. H, Beige
- Mfr # 2908
- Zoro # G509770142
product price:Â
$
54.35
/ea
Key Features
Color
Beige
Material
Polyester
Cover Dimensions
78 in L x 35.5 in W x 33 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2908
- Zoro #
- G509770142
- UPC #
- 26509031611
- Country of Origin
- China
Dimensions
- Cover Dimensions
- 78 in L x 35.5 in W x 33 in H
Details
- Color
- Beige
- Material
- Polyester
Description
The Monterey Patio Day Chaise Lounge Cover features a stylish aesthetic, complimentary with any outdoor setting, designed to keep your patio furniture clean and protected year after year. Heavy-duty, weather-resistant material provides interior binding to help keep the elements out while leg buckles provide a fast and secure fit. DAY CHAISE LOUNGE COVER: Fits most patio day chaise lounge chairs up to 78-inches long x 35.5-inches wide x 33-inches high. HEAVY-DUTY PATIO COVER: Durable material keeps your chaise chair clean & protected while excellent UV resistance helps reduce fading over time against the elements. FAST & SECURE FIT: Leg buckles help provide a fast & secure fit to your patio furniture during inclement weather & high winds-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Chaise cover can be easily spot cleaned with a damp cloth. HOME decor: Neutral beige color matches most home environments & decor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.