Renaissance 65 in. Grill Cover, 65 in. L x 25 in. W x 44.5 in. H, Gray
- Mfr # 3019
- Zoro # G909770056
product price:Â
$
45.35
/ea
Key Features
Material
Polyester
Overall Height
44.5 in
Overall Width
25 in
Color
Gray
Overall Length
65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3019
- Zoro #
- G909770056
- UPC #
- 26509052203
- Country of Origin
- China
- Material
- Polyester
- Color
- Gray
Dimensions
- Overall Height
- 44.5 in
- Overall Width
- 25 in
- Overall Length
- 65 in
- Size
- 65"L x 25"W x 44.5"H
Description
The Renaissance 65-Inch Patio Grill Cover features an attractive, 2-tone aesthetic that is lightweight to maneuver and designed to keep your patio furniture looking its best year-round. Weather-resistant material helps keep outdoor elements at bay while an elastic hem cord provides a fast and custom-like fit. PATIO GRILL COVER: Fits patio grills up to 65-inches long x 25-inches wide x 44.5-inches high-includes a stuff sack for easy, compact storage & is compatible with high-end grills such as Weber, Napoleon, Williams Sonoma, & more. DURABLE & LIGHTWEIGHT PATIO COVER: Material keeps your patio grill clean & protected from the elements while excellent UV resistance reduces fading over time. CUSTOM FIT COVER: Elastic bottom hem, with drawcord, & loop side straps help provide a secure, custom-like fit-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Grill cover can be easily spot cleaned with a damp cloth. HOME decor: 2-tone color matches most home environments & decor. WARNING: Allow your grill to cool down before placing cover back on.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.