Shop MODERN LEISURE
See all product information
Create Account
Renaissance Patio Loveseat Cover, 82.5 in. L x 38 in. W x 38.25 in. H, Gray
- Mfr # 3020
- Zoro # G609770110
product price:Â
$
63.15
/ea
Key Features
Material
Polyester
Cover Dimensions
82.5 in L x 38 in W x 38.25 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3020
- Zoro #
- G609770110
- UPC #
- 026509052210
- Country of Origin
- China
- Color
- Gray
- Material
- Polyester
Dimensions
- Cover Dimensions
- 82.5 in L x 38 in W x 38.25 in H
Description
The Renaissance Patio Loveseat Cover features an attractive, 2-tone aesthetic that is lightweight to maneuver and designed to keep your patio furniture looking its best year-round. Weather-resistant material helps keep outdoor elements at bay while an elastic hem cord provides a fast and custom-like fit. LOVESEAT & SOFA COVER: Fits most patio loveseats & sofas up to 82.5-inches long x 38-inches wide x 38.25-inches high-includes a stuff sack for easy, compact storage. DURABLE & LIGHTWEIGHT PATIO COVER: Material keeps your patio loveseat clean & protected from the elements while excellent UV resistance reduces fading over time. CUSTOM FIT COVER: Elastic bottom hem, with drawcord, & 4 leg buckles help provide a secure, custom-like fit-not designed to entirely cover wheels or feet. MAXIMUM VENTILATION & DRAFTING: Built-in air vents offer maximum ventilation, allowing drafting to prevent your cover from blowing away in high winds while minimizing mold & mildew buildup. EASY TO CLEAN: Loveseat cover can be easily spot cleaned with a damp cloth. HOME decor: 2-tone color matches most home environments & decor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.