This item is Discontinued.

Modern Marketing Concepts Modern Marketing Concepts CF7002-ES Lydia Space Saver; Espresso CF7002-ES

Modern Marketing Concepts CF7002-ES Lydia Space Saver; Espresso (Discontinued)

  • Mfr # CF7002-ES
  • Zoro # G304021463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF7002-ES
Zoro #
G304021463
UPC #
710244202244
Country of Origin
China

Description

When it comes to storage, no space in the home creates as much challenge as the bathroom. Since they aren't really "living spaces", most baths are small, and require creativity when it comes to creating room for odds and ends . Let Crosley ease the burden with the new Lydia space saver cabinet. Designed specifically to fit in the rarely used space around the toilet tank, our space saver offers a number of clever storage features. Oft - used items sit at the ready on a spacious open shelf, and clutter neatly disappears inside a large louvered cabinet. There are even handy towel hooks on each side, perfect for hand or bath towels.

Features
  • Solid Hardwood & Veneer Construction
  • Metal Clothes Hooks
  • Beautiful Louvered Door
  • Genuine Metal Hardware
  • Light Assembly Required
Specifications
  • Color: Espresso
  • Minimum Height: 66.5"
  • Maximum Height: 66.5"
  • Minimum Width: 27"
  • Maximum Width: 27"
  • Minimum Depth: 10.5"
  • Maximum Depth: 10.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.