This item is Discontinued.

Modern Marketing Crosley Furniture KF10003AMA Alexandria 42 in. TV Stand in Vintage Mahogany Finish KF10003AMA

This item is Discontinued.

Modern Marketing

Crosley Furniture KF10003AMA Alexandria 42 in. TV Stand in Vintage Mahogany Finish (Discontinued)

Mfr # KF10003AMA
Zoro # G303948631
UPC # 710244281232
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF10003AMA
Zoro #
G303948631
UPC #
710244281232
Country of Origin
China

Description

Constructed of solid hardwood and wood veneers, this cabinet is designed for longevity. The rich, hand rubbed, multi-step Vintage Mahogany finish is perfect for blending with the family of furniture that is already part of your home. Antique Brass finish hardware adds a touch of style to this already beautiful cabinet. There is plenty of storage space and wire management behind the beautiful raised panel doors to hide electronic components, gaming consoles, DVDs, and other items that you would prefer to be out of sight. The 42" width means that this cabinet is perfect for most 44" TV's. Style, function, and quality make this cabinet a wise choice for your home furnishings needs, and is sure to be a part of your home for years to come.
  • Accomodates most 44" TV's
  • Solid Hardwood & Veneer Construction
  • Hand Rubbed, Multi-Step Finish
  • Beautiful Raised Panel Doors
  • Antique Brass Finish Hardware
  • Adjustable Shelf
  • Wire Management
  • Adjustable Levelers in Legs
  • Construction: Solid Hardwood & Veneers
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.