This item is Discontinued.

Modern Marketing Crosley Furniture KF30022ECH Stainless Steel Top Portable Kitchen Cart-Island in Classic Cherry Finish KF30022ECH

This item is Discontinued.

Modern Marketing

Crosley Furniture KF30022ECH Stainless Steel Top Portable Kitchen Cart-Island in Classic Cherry Finish (Discontinued)

Mfr # KF30022ECH
Zoro # G404088168
UPC # 710244284004
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KF30022ECH
Zoro #
G404088168
UPC #
710244284004
Country of Origin
China

Description

Constructed of solid hardwood and wood veneers, this portable kitchen cart is designed for longevity. The beautiful raised panel doors and drawer front provide the ultimate in style to dress up your kitchen. The deep drawer is great for anything from utensils to storage containers. Behind the two doors, you will find an adjustable shelf and an abundance of storage space for things that you prefer to be out of sight. The heavy duty casters provide the ultimate in mobility. When the cabinet is where you want it, simply engage the locking casters to prevent movement. Style, function, and quality make this portable kitchen cart a wise addition to your home.
  • Stainless Steel Top
  • Solid Hardwood & Veneer Construction
  • Hand Rubbed, Multi-Step Finish
  • Beautiful Raised Panel Doors
  • Antique Brass Finish Hardware
  • Adjustable Shelf Inside Cabinet
  • Two Towel Bars
  • Two Locking Casters for Stability
  • Construction: Solid Hardwood & Veneers, Stainless Steel
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.