Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Masters Ultra Deep Tint Base Water-Based Venetian Plaster 120 oz

  • Mfr # VP200GAL

  • Zoro # G000537060


product price: $74.65
/ea

Key Features

Size
1 gal
Paint Sub-Brand
Modern Masters
Paint Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP200GAL
Zoro #
G000537060
UPC #
740774200601
Country of Origin
United States

Dimensions

Size
1 gal

Details

Paint Sub-Brand
Modern Masters
Paint Base Type
Water

Description

Modern Masters Venetian Plaster Ultra-Deep Tint Base provides a tintable acrylic plaster for creating dark and ultra-deep colors or a base coat for light and mid-tone colors. Control the sheen of the finish by sanding and burnishing for a deep translucency seen in marble or other finishes like stone, worn leather and suede. Venetian Plaster Ultra-Deep Tint Base is short-filled to allow for tint.


  • • Smooth, tintable acrylic plaster becomes more translucent with more polish for marble-like depth
  • • Elegant polished finish for residential, hospitality, restaurants, casinos, theatres and corporate office application
  • • Low VOC, water-based formula creates a highly polished appearance with a smooth finish and high gloss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.