Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Topcoat, Protective Topcoat, Water

  • Mfr # MCS902GAL

  • Zoro # G416313982


product price: $134.99
/ea
Sold in multiples of 2 for $269.98
Free Shipping & Returns

Key Features

Application Method
Brush, Roll, Spray
Shelf Life
5 yr
Base Type
Water
Surface Texture
Smooth
Maximum Application Temperature
95 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCS902GAL
Zoro #
G416313982
UPC #
740774982682
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Application Method
Brush, Roll, Spray
Shelf Life
5 yr
Base Type
Water
Surface Texture
Smooth
Maximum Application Temperature
95 Degrees F
Coating Application
Brush; Roll; Spray
Maximum Temperature Resistance
200 Degrees F
Sub Brand
Modern Masters
Primer Required
No
Activator Required
No
Dry Time to Recoat
1 to 2 hr
Item
Clear Topcoat
Sheen
Satin
Coverage Area
440 to 455 sq ft/gal
VOC Compliant
Yes
Number of Components
1-Step System
Mildew Resistant
Yes
Activator, Base, Paint or Primer
Paint
Surface Type
Aluminum, Bare Wood, Painted Surfaces, Stained Wood
Standards
Yes
VOC Content
46 g/L
Container Type
Paint Can
Exposure Conditions
Mild to Moderate
Use Location
Exterior, Interior
Cure Time
2 to 3 days
Finish
Satin
UV Resistant
Yes
Dry Time
1 to 2 hr
For Use With
Aluminum, Bare Wood, Painted Surfaces, Stained Wood
Minimum Application Temperature
55 Degrees F
Features
Contains UV Blockers
Color
Clear
Heat Resistant
Yes
Resin Type
Acrylic/Aliphatic Polyurethane
Resistance Properties
UV Resistant, Weather Resistant
Activator Properties
Low VOC
System Series
MasterClear Supreme
Surface Material
Aluminum, Faux Marble, Wood

Description

Clear Topcoat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.