Zoro Homepage
This item is Discontinued.
Modern Masters Door Paint, Satin, Water Base, Successful, 12 oz 275279

Door Paint, Satin, Water Base, Successful, 12 oz (Discontinued)

  • Mfr # 275279
  • Zoro # G7774657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
275279
Zoro #
G7774657
UPC #
740775000000
Country of Origin
United States

Dimensions

Size
12 oz

Details

Item
Door Paint
For Use On Surface Material
Doors
Finish
Satin
Paint Sub-Brand
Modern Masters
Paint Base Type
Water
Color
Successful

Description

Modern Masters 1 qt. Satin Front Door Paint is a high-quality, durable paint that allows you to change the look of your whole house in just one day. Formulated with never-fade technology, the color withstands the elements to retain a rich and vibrant look as time passes. The quick-dry formula allows for easy completion of projects with no mess or heavy lifting. Simply leave your door on its hinges, paint and close the same day with no mess.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AL, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.