Zoro Homepage

Interior Paint, Patina Blue, 2 oz

  • Mfr # 306291

  • Zoro # G7781517


product price: $27.25
/ea

Key Features

For Use On Surface Material
Multi-Surface
Paint Color Family
Blues
Size
2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306291
Zoro #
G7781517
UPC #
20066332082
Country of Origin
United States

Dimensions

Size
2 oz

Details

Item
Interior Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Blues
Color
Patina Blue

Description

Transform any paintable surface into a beautiful patina finish in minutes. This kit includes primer, oxidizing bronze paint, blue patina aging solution with a spritzer cap.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.