Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Interior/Exterior Paint, Blue, 2 oz (Discontinued)

  • Mfr # 306291
  • Zoro # G404374605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306291
Zoro #
G404374605
UPC #
20066332082
Country of Origin
United States

Dimensions

Size
2 oz

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Blues
Color
Blue
VOC Content
350 g/L

Description

Modern Masters Patina Blue Oxidizing Finish Kit Exterior and Interior 350 g/L 2 oz

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.