Metal Effects Bronze Water-Based Oxidizing Paint 16 oz
- Mfr # ME39616
- Zoro # G400464799
product price:
$
37.89
/ea
Key Features
For Use On Surface Material
Wood
Paint Color Family
Metallics
Size
5 gal
Paint Sub-Brand
Modern Masters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ME39616
- Zoro #
- G400464799
- UPC #
- 740774998065
- Country of Origin
- United States
- Item
- Interior Paint
- For Use On Surface Material
- Wood
- Paint Color Family
- Metallics
- Paint Sub-Brand
- Modern Masters
Dimensions
- Size
- 5 gal
Description
Modern Masters Metal Effects Oxidizing Bronze Paint creates a real oxidized effect on virtually any surface with easy application. Designed with real copper and zinc particles that oxidize with Metal Effects Patina Aging Solutions for an elegant finish. Use with Metal Effects Primer and Patina Aging Solution for best results.
- • Versatile paint can be applied by brush, roll or spray for easy application
- • Apply on interior/exterior walls, moldings, trim, columns, doors, railings, lamps, vases and planters for an authentic oxidized finish
- • Low VOC, water-based formula contains real copper/zinc particles that promote a natural tarnish over time or when exposed to the elements
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.