Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metallic Paint, WaterBase, Blue, 1 pt

  • Mfr # PA902

  • Zoro # G7776635


product price: $23.95
/ea

Key Features

For Use On Surface Material
Reactive Metal
Paint Color Family
Blues
Paint Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA902
Zoro #
G7776635
UPC #
740774999741
Country of Origin
United States

Dimensions

Size
1 pt

Details

Item
Metallic Paint
For Use On Surface Material
Reactive Metal
Paint Color Family
Blues
Color
Blue
Paint Base Type
Water

Description

This water-based acidic solution is applied over Reactive Metallic Paints. It will react with the real metal particles in the paint, thus speeding up the oxidation process.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.