Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metallic Paint, WaterBase, Bronze, 6 oz

  • Mfr # ME396

  • Zoro # G7779085


product price: $15.99
/ea

Key Features

For Use On Surface Material
Multi-Surface
Paint Color Family
Metallics
Color
Bronze
Paint Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME396
Zoro #
G7779085
UPC #
740774396069
Country of Origin
United States

Dimensions

Size
6 oz

Details

Item
Metallic Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Metallics
Color
Bronze
Paint Base Type
Water

Description

A water-based paint containing real metal particles that will tarnish naturally over time and when exposed to the elements. Rust activator will speed up the oxidation process to create beautiful, authentic rusted iron finishes on any paintable surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.