Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metallic Paint, WaterBase, Nickel, 1 gal

  • Mfr # ME708

  • Zoro # G7777965


product price: $168.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Multi-Surface
Paint Color Family
Metallics
Size
1 gal
Paint Base Type
Water
Coverage
320-400 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME708
Zoro #
G7777965
UPC #
740774995675
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Metallic Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Metallics
Color
Nickel
Paint Base Type
Water
Coverage
320-400 sq ft/gal

Description

Combining unique, water base, non-tarnishing colors, real metal particles, pearlescent pigments and traditional color pigments to create a palette of beautiful, non-tarnishing, shimmering colors. Metallic Paint covers approximately 320-400 sq. ft./gallon.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.