Zoro Homepage

Metallic Paint, WaterBase, Rich Gold, 1 qt

  • Mfr # ME701

  • Zoro # G7771139


product price: $60.29
/ea

Key Features

For Use On Surface Material
Multi-Surface
Paint Color Family
Metallics
Size
1 qt
Paint Base Type
Water
Coverage
320-400 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME701
Zoro #
G7771139
UPC #
740774995750
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Metallic Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Metallics
Color
Rich Gold
Paint Base Type
Water
Coverage
320-400 sq ft/gal
VOC Content
150 g/L
Dry Time
1 hr

Description

Metallic Paint CollectionTM Metallic Decorative Paint, Water Based, Liquid, Rich Gold, 1 qt Container, 1000 - 25000 cps Viscosity, Coverage: 320 - 400 sq-ft/gal, Curing Time: 1 hr to Touch, 1/2 hr to Recoat at 70 deg F and 50% Relative Humidity, >200 deg F Flash Point, <150 g/L VOC, 5 - 10 pH, 1.1 - 1.5 Specific Gravity, Mild Odor, Applicable Materials: Galvanized Metal, Vinyl, Masonry and Brick, Cured Stucco, Cast Concrete and Unfinished Plywood, Application Method: Brush, Roller, Spray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.