Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metallic Paint, WaterBase, Translucent Blue, 16 oz

  • Mfr # PA904

  • Zoro # G7777877


product price: $21.29
/ea

Key Features

For Use On Surface Material
Reactive Metal
Paint Color Family
Blues
Paint Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA904
Zoro #
G7777877
UPC #
740774999727
Country of Origin
United States

Dimensions

Size
16 oz

Details

Item
Metallic Paint
For Use On Surface Material
Reactive Metal
Paint Color Family
Blues
Color
Translucent Blue
Paint Base Type
Water

Description

This water-based acidic solution is applied over Reactive Iron Metallic Paint. It will react with the real metal particles in the paint, thus speeding up the oxidation process and creating a real weathered rust finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.