Zoro Homepage

Metallic, Snowflake, 12 oz

  • Mfr # ME70732

  • Zoro # G000464380


product price: $53.99
/ea

Key Features

Paint Color Family
Whites
Finish
Metallic
Size
12 oz
Paint Sub-Brand
Modern Masters
Color
Snowflake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME70732
Zoro #
G000464380
UPC #
740774995736
Country of Origin
Unknown

Dimensions

Size
12 oz

Details

Paint Color Family
Whites
Finish
Metallic
Paint Sub-Brand
Modern Masters
Color
Snowflake

Description

Modern Masters Metallic Interior/Exterior Paint can be used to create a decorative finish for a small accent piece or large architectural specification. Durable and long lasting formula contains real metal particles along with pearlescent and traditional pigments providing a palette of beautiful, non-tarnishing, shimmer colors.


  • • Metallic finish contains real metallic particles to offer a rich, decorative look
  • • Use on any paintable wall, ceiling, column, trim door, furniture and paintable wall coverings
  • • Unique durable, water-based formula that does not fade or tarnish
  • • 3 coats recommended and dries in 1 hour

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.