Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Modern Masters Metallic, Teal, 12 oz ME24932

Metallic, Teal, 12 oz (Discontinued)

  • Mfr # ME24932
  • Zoro # G000464250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME24932
Zoro #
G000464250
UPC #
740774249327
Country of Origin
Unknown

Dimensions

Size
12 oz

Details

Paint Color Family
Greens
Finish
Metallic
Paint Sub-Brand
Modern Masters
Color
Teal

Description

Part of the chimney system roof assembly the round top is designed with a dome to exclude rain and leaves and a lower skirt to deflect wind for proper chimney draft. In the Type HT chimney (5 inch 6 inch 7 inch and 8 inch sizes) the round top is designed with three legs that slide down over the outside of the chimney. A cinch band is then positioned over the legs and tightened to hold the top firmly in place. This design makes cap removal for cleaning a breeze. In the ultra-temp and galva-temp chimney (10 inch 12 inch and 14 inch sizes) the round top is designed with a squeeze collar that fits inside the chimney pipe. The squeeze collar expands as a set screw is tightened to hold the top firmly in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.