Shop MODERN SOUTHERN HOME
See all product information
Create Account
Capri 2 Piece 10 Inch Scalloped Stoneware Serving Bowl Set in Egg Blue
- Mfr # 750120460M
- Zoro # G022980400
product price:Â
$
17.99
/ea
Key Features
Overall Height
4 in
Color
Blue
Overall Width
10 in
Overall Length
10 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750120460M
- Zoro #
- G022980400
- UPC #
- 085081130594
- Country of Origin
- China
- Item
- Serving Bowl Set
- Color
- Blue
- Material
- Stoneware
Dimensions
- Overall Height
- 4 in
- Overall Width
- 10 in
- Overall Length
- 10 in
Description
Enjoy the cozy styling of the Modern Southern Home Capri 2 Piece 10 Inch Scalloped Stoneware Serving Bowl Set. Featuring a countryside design with a scalloped shape, these bowls bring rustic flare to the table. The stoneware construction is dishwasher safe and microwave safe. Enjoy serving salads and sides to potlucks and dinner parties.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.