Shop MODERN SOUTHERN HOME
See all product information
Create Account
Capri 6 Piece 6 Inch Stoneware Embossed Cereal Bowl Set in Egg Blue
- Mfr # 750120979M
- Zoro # G822980495
product price:Â
$
24.49
/ea
Key Features
Overall Height
2.80 in
Overall Width
6.50 in
Overall Length
6.50 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750120979M
- Zoro #
- G822980495
- UPC #
- 085081130563
- Country of Origin
- China
- Item
- Cereal Bowl Set
- Color
- Egg Blue
- Material
- Stoneware
Dimensions
- Overall Height
- 2.80 in
- Overall Width
- 6.50 in
- Overall Length
- 6.50 in
Description
This beautiful Modern Southern Home Capri 6 Piece 6 Inch Stoneware Embossed Cereal Bowl Set is the perfect dinnerware for your classical home. Gorgeous embossed patterns makes these dishes stand out on your table while variation in construction and paint gives each bowl a completely unique look and feel. Being dishwasher and microwave safe, these dishes are convenient for everyday use. Bring a cozy and rustic feel to your home today with these Modern Southern Home bowls.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.