Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Fan, 19 in dia., 208V AC

  • Mfr # DSU310AA16FN

  • Zoro # G516518324


product price: $1,339.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSU310AA16FN
Zoro #
G516518324
UPC #
046629790076
Country of Origin
United States

Details

Item
Destratification Fan

Description

Ceiling Fan, 19 in Blade Diameter, 208V AC Voltage, Phase Single, Motor HP 1/3 hp, 1,250 RPM RPM, Max. Mounting Height 72 ft, Min. Mounting Height 25 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Milled, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 4, Sound Level 61.6 dBA, Speed Controllable - Fans Yes, 3 A Amps, Motor Design ECM, Light Kit Not Applicable, Reversible No, Mount Type Downrod, Fan Mounting Location Ceiling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.