Ceiling Fan, 27 in dia., 208V AC
Mfr # DSU650AA16FN
Zoro # G116518304
product price: $2,103.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSU650AA16FN
Zoro #
G116518304
UPC #
046629790083
Country of Origin
United States
Details
Item
Destratification Fan
Description
Ceiling Fan, 27 in Blade Diameter, 208V AC Voltage, Phase Single, Motor HP 3/4 hp, 1,150 RPM RPM, Max. Mounting Height 90 ft, Min. Mounting Height 35 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Milled, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 4, Sound Level 71 dBA, Speed Controllable - Fans Yes, 5.9 A Amps, Motor Design ECM, Light Kit Not Applicable, Reversible No, Mount Type Downrod, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.