Zoro Homepage

Draft Inducer Assembly

  • Mfr # 5H0735970001

  • Zoro # G7764079


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Modine
Includes
Draft Inducer Assembly
Compatible with Brand
Modine
Maximum Motor Speed
2,700 RPM
Nameplate Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5H0735970001
Zoro #
G7764079
UPC #
-
Country of Origin
United States

Details

Item
Draft Inducer Assembly
Fits Brand
Modine
Includes
Draft Inducer Assembly
Compatible with Brand
Modine
Maximum Motor Speed
2,700 RPM
Nameplate Voltage
115V AC
Current
1.4 A
Phase
1
Maximum Fan Speed
2,700 RPM
Frequency
60 Hz

Description

Draft Inducer Assembly, Compatible with Brand Modine, Nameplate Voltage 115V AC, Phase 1, Current 1.4 A, Frequency 60 Hz, Maximum Fan Speed 2,700 RPM, Maximum Motor Speed 2,700 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.