Zoro Homepage

FAN

  • Mfr # 5H0798020000

  • Zoro # G014703109


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
18 in
Bore Dia. (In.)
1/2 in
Number of Blades
3
Pitch (Deg.)
45 Degrees
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5H0798020000
Zoro #
G014703109
UPC #
046629536674
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
18 in
Bore Dia. (In.)
1/2 in

Details

Number of Blades
3
Pitch (Deg.)
45 Degrees
Blade Material
Aluminum
For Use With
HD 100; HD 125; HDC100; HDC125; HDS100; HDS125
Item
Aluminum Fan Blades
Product Type
Fan Blades

Description

Aluminum Fan Blades, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Number of Blades 3, Pitch (Deg.) 45 Degrees , Blade Material Aluminum, For Use With HD 100; HD 125; HDC100; HDC125; HDS100; HDS125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.